Skip to Content
MilliporeSigma
All Photos(1)

Documents

DWK218033604

Duran® Erlenmeyer Flask

graduated, neck Joints: (GL 32)

Synonym(s):

218033604

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

Joint

Joints: neck (GL 32)

feature

graduated

packaging

pkg of 10 ea

manufacturer/tradename

DURAN® 218033604

capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

Application

The flask is suitable for storage, media preparation and cultivation

Features and Benefits

Easy mixing due to conical form ; Easy-to-read scale with graduation marks to estimate the content; Fired-on, highly durable white ceramic

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service