Skip to Content
MilliporeSigma
All Photos(2)

Documents

DWK211184806

DURAN® Super duty high form beaker with spout

glass, capacity (600 mL)

Synonym(s):

211184806

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.17

material

glass

packaging

case of 10 ea

manufacturer/tradename

DURAN® 211184806

H × diam.

150 cm × 80 cm

capacity

(600 mL)

Looking for similar products? Visit Product Comparison Guide

General description

Higher impact strength, mechanical strength and stability achieved by reinforced rim. Economical due to longer life span and outstanding corrosion protection. Spout for clean pouring. White easy-to-read scale with graduation marks to estimate the content. Fired-on, highly durable white ceramic print.

Other Notes

Browse all glass beakers

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service