Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

DWK1200265

DURAN® wide mouth laboratory bottle

with cap, round glass bottle, bottle capacity (30,000 mL), non-sterile

Synonym(s):

1200265

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17
Product DWK1200265 is not currently sold in your country. Contact Technical Service

material

round glass bottle

sterility

non-sterile

feature

with cap

packaging

case of 1 ea

manufacturer/tradename

DURAN® 1200265

bottle capacity

(30,000 mL)

fitting

GL 80 cap
GL 80 neck

Looking for similar products? Visit Product Comparison Guide

General description

Easy access to the bottle contents due to the wide diameter of the bottle neck. Optimum filling and pouring and particularly easy cleaning. Spoons, spatulas and tweezers can be manipulated with ease. Even large-volume funnels can be inserted into the bottles without any difficulty. Stability due to the large base area. Easy-to-read scale with graduation marks to estimate the contentFired-on, highly durable white ceramic. Complete with blue screw cap (PP, integral lip seal) and pouring ring (PP) for drip-free pouring and clean, safe working

Features and Benefits

  • Manufactured from DURAN® borosilicate glass 3.3. DURAN® is a neutral glass, classified as a Glass Type I according to USP <660>, EP (3.2.1) and JP <7.01>, and meets ASTM E438, Type I, Class A requirements
  • Easy access to the bottle contents due to the wide diameter of the bottle neck
  • Special thread design for rapid opening and closing in less than a turn
  • Optimum filling and pouring and particularly easy cleaning
  • Spoons, spatulas and tweezers can be manipulated with ease
  • Even large-volume funnels can be inserted into the bottles without any difficulty
  • Stability due to the large base area
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic
  • Complete with blue screw cap (PP, integral lip seal) and pouring ring (PP) for drip-free pouring and clean, safe working

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service