Skip to Content
MilliporeSigma
All Photos(1)

Documents

CLS710020

Pyrex® pipettes, Class A color-coded reusable

volume 20 mL, accuracy: 0.03 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.43

material

glass

feature

class A
graduation

packaging

case of 12 ea
pack of 12 ea

manufacturer/tradename

Corning 7100-20
Corning 7100

volume measuring range

20 mL, accuracy: 0.03 mL

L

516 mm

capacity

20 mL

color

yellow

Looking for similar products? Visit Product Comparison Guide

General description

Tempered top and tip. Red graduation and markings, color-coded, ASTM E 969.

Other Notes

Manufactured to Class A tolerances as established by ASTM E 694 for volumetric testing and ASTM E 542 for calibration of volumetric ware.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service