CLS70851
Pyrex® serological pipettes, disposable, color-coded
volume 1.0 mL, accuracy: 0.02 mL, subdivision, 0.1 mL
Synonym(s):
Corning® 7085
Select a Size
$228.00
Select a Size
About This Item
$228.00
Recommended Products
material
borosilicate glass
sterility
non-sterile
feature
DNase free: no
RNase free: no
graduations
subdivision 0.1 mL
packaging
case of 12 ea
pack of 6 ea
manufacturer/tradename
Corning 7085-1
volume measuring range
1.0 mL, accuracy: 0.02 mL
O.D. × L
7 mm × 350 mm
capacity
1 mL
Looking for similar products? Visit Product Comparison Guide
General description
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service