CLS70651
Pyrex® measuring pipette with colored markings
volume 1.0 mL, accuracy: 0.02 mL
Synonym(s):
Corning® 7065
Select a Size
$251.00
Select a Size
About This Item
$251.00
Recommended Products
material
glass
feature
graduation
subdivision 0.1 mL
packaging
case of 12 ea
pack of 6 ea
manufacturer/tradename
Corning 7065-1
volume measuring range
1.0 mL, accuracy: 0.02 mL
O.D. × L
7 mm × 325 mm
capacity
1.0 mL
Looking for similar products? Visit Product Comparison Guide
Features and Benefits
- Pyrex® measuring pipettes with colored markings (volume 1 mL) are reusable pipettes, which are color-coded by size for easy identification and sorting.
- Colored graduations are enameled onto the glass.
- The graduation intervals on these pipettes are 0.1 mL.
- They are calibrated "to deliver" (TD) their total capacity without blow-out.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service