Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS5820100

Pyrex® volumetric mixing flask, with ST stopper

capacity 100 mL

Synonym(s):

flasks glass, volumetric flasks, volumetric glass, Corning® 5820

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$1,890.00

$1,890.00


Please contact Customer Service for Availability


Select a Size

Change View
12 EA
$1,890.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$1,890.00


Please contact Customer Service for Availability

stopper size

13

manufacturer/tradename

Corning 5820-100

tol. measuring range

0.08 mL

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

The upper bulb, located between the stopper and the capacity graduation is approximately one-tenth the flask rated capacity. The 2 L size upper bulb is only one-twentieth capacity. The additional bulb assists in the mixing of liquids or powders when shaken.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service