Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS5660200

Pyrex® Lifetime-Red volumetric flask with Pyrex® stopper

capacity 200 mL

Synonym(s):

flasks glass, volumetric flasks, volumetric glass, Corning® 5660

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
$621.00
12 EA
$955.00

$621.00


Please contact Customer Service for Availability


Select a Size

Change View
6 EA
$621.00
12 EA
$955.00

About This Item

UNSPSC Code:
41121804

$621.00


Please contact Customer Service for Availability

material

borosilicate glass
long

Joint

joint stopper13

sterility

non-sterile

feature

closure type ST stopper

packaging

case of 12
pack of 6

manufacturer/tradename

Corning 5660-200

tol. measuring range

0.10 mL

capacity

200 mL

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Pyrex® Lifetime-Red volumetric flasks with Pyrex® stoppers (volume 200 mL) have the capacity mark etched as a fine line through a narrow red band into clear glass, making a filler unnecessary and giving high legibility, accuracy and permanence.
  • The strength of these flasks has been increased appreciably through machine-blown bodies to which are sealed heavy-tubing necks tooled for No. 13 Standard Taper glass stoppers.
  • These Class A volumetric flasks have been manufactured to Class A tolerances as established by ASTM E- 694 for volumetric ware, ASTM E-542 for calibration of volumetric ware and ASTM E-288 for volumetric flasks. Calibrated.

Legal Information

Corning is a registered trademark of Corning, Inc.
Lifetime-Red is a trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service