Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS304450

Pyrex® Lifetime Red single metric scale graduated cylinder, with double pourout

volume 50 mL

Synonym(s):

Corning® 3044

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$855.00

$855.00


Please contact Customer Service for Availability


Select a Size

Change View
12 EA
$855.00

About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

$855.00


Please contact Customer Service for Availability

feature

subdivision 1.0 mL

manufacturer/tradename

Corning 3044-50

tol. measuring range

0.5 mL

volume

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

Calibrated "to contain". The cylinder is a Tuttle type of low form for stability.

Legal Information

Corning is a registered trademark of Corning, Inc.
Lifetime-Red is a trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service