Skip to Content
MilliporeSigma
All Photos(1)

Documents

CLS10031L

Pyrex® graduated beaker, heavy duty

capacity 1,000 mL

Synonym(s):

Corning® 1003

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

material

borosilicate glass

feature

subdivision 50 mL

manufacturer/tradename

Corning 1003-1L

volume measuring range

50-1,000 mL

capacity

1,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Pyrex® graduated beaker, 1L heavy duty with spout is made of Borosilicate Glass as per ASTM E438 standards.
  • Compatible with Autoclave cycles of 121°C at 15 psi for 15 minutes.
  • Not designed for vacuum or pressure applications.
  • Withstands heating by a hot plate, flame, oven, microwave, or heating mantles.
  • Do NOT Direct plunge into a liquid coolant.
  • Offers the best mechanical strength under harsh conditions.
  • Double graduated metric scale and an extra large marking spot.

Other Notes

Browse all glass beakers

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

comparable product


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

  1. Which document(s) contains shelf-life or expiration date information for a given product?

    If available for a given product, the recommended re-test date or the expiration date can be found on the Certificate of Analysis.

  2. How do I get lot-specific information or a Certificate of Analysis?

    The lot specific COA document can be found by entering the lot number above under the "Documents" section.

  3. How do I find price and availability?

    There are several ways to find pricing and availability for our products. Once you log onto our website, you will find the price and availability displayed on the product detail page. You can contact any of our Customer Sales and Service offices to receive a quote.  USA customers:  1-800-325-3010 or view local office numbers.

  4. What is the Department of Transportation shipping information for this product?

    Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product. 

  5. What are the dimensions of product CLS10031L, PYREX Graduated Beaker, Heavy Duty?

    Product CLS10031L is approximately 156 mm tall and 108 mm in diameter.

  6. My question is not addressed here, how can I contact Technical Service for assistance?

    Ask a Scientist here.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service