Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR705003

BRAND® HandyStep® electronic

AC/DC input 230 V AC, Australian plug

Synonym(s):

Dispenser, HandyStep® electronic, Positive displacement principle, Repetitive Pipettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

feature

electronic
single-channel

packaging

pack of 1 ea

manufacturer/tradename

BRAND 705003

volume measuring range

1μL -50 mL

volume

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

The HandyStep® electronic is a microprocessor controlled battery operated repetitive pipette for fatigue-free dispensings in a variety of applications. Motorized design reduces hand strain and eliminates operator inconsistency.

  • Will accept most dispenser tips on the market
  • Continuously variable volume setting from 1 μL to 50 mL

The HandyStep electronic saves time and prevents error through automatic tip size recognition of the PD-Tips, which have the size encoded in their pistons. After inserting the tip, the size is automatically recognized and displayed, making it easy to select the volume to be dispensed.

The HandyStep electronic provides three different functions: Dispensing, Automatic Dispensing, and Pipetting. In the automatic mode the instrument uses its learn function to calculate the average time interval between your first three dispensing steps, and automatically continues to work at this rhythm. The instrument offers three different, independently adjustable aspirating and dispensing speeds for optimal accuracy with different liquids.

The replaceable nickel metal hydride battery pack can be charged either in the instrument or independently. Every instrument is serial numbered and shipped with individual test certificate.

Includes sample pack of new encoded PD-Tips and manual.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
HandyStep is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service