Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR455717

BRAND® Petri dish, glass

with lid, soda-lime glass, dish H 15 mm, diam. 60 mm , lid

Synonym(s):

Dishes, Glass, Petri Dishes

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$48.50

$48.50


Estimated to ship onJanuary 27, 2025Details



Select a Size

Change View
10 EA
$48.50

About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

$48.50


Estimated to ship onJanuary 27, 2025Details


material

soda-lime glass

sterility

non-sterile

feature

lid

packaging

case of 10 ea

manufacturer/tradename

BRAND 455717

diam.

60 mm , lid

dish H

15 mm

dish capacity

~40 mL

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® Petri Dish is constructed from high-quality soda-lime glass, ensuring excellent durability and clarity for laboratory applications. This dish features superior glass quality and finishing, with both the interior and exterior of the base and cover being even and free from bubbles and streaks. The cut edges are flame polished, providing a smooth finish that enhances safety and usability. Ideal for microbiological work, cell culture, and other scientific experiments, this glass Petri dish is a reliable choice for researchers seeking precision and performance in their laboratory work.

Features and Benefits

  • BRAND® Petri dishes are manufactured from excellent quality soda-lime glass with superior finishing.
  • The base and cover of the dishes are flat without any bubbles and streaks.
  • Features flame polished cut edges.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service