Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR36549

BRAND® BLAUBRAND® volumetric flask PUR-coated

joint: ST/NS 14/23, capacity 100 mL

Synonym(s):

BLAUBRAND®, PURprotect, Volumetric flasks

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
$144.00

$144.00


Please contact Customer Service for Availability


Select a Size

Change View
2 EA
$144.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$144.00


Please contact Customer Service for Availability

material

glass
polypropylene stopper

Joint

joint: ST/NS14/23

feature

accuracy class A

packaging

pack of 2 ea

manufacturer/tradename

BRAND 36549

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

Borosilicate 3.3. DIN EN ISO 1042. Calibrated to contain (TC, In). Including one batch certificate.

The PUR coating envelops the volumetric flasks like a protection skin. In the event of breakage, the safety coating helps contain the glass fragments. Compared to uncoated glass flasks the electrostatic charge is not increased. The light blue coating facilitates optical distinction. The maximum operating temperature at dry heat is 135°C (exposure time <30 min.).

Frequent autoclaving at 121°C reduces splintering protection. Cleaning up to max. 95°C.

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service