Skip to Content
MilliporeSigma
All Photos(1)

Documents

BR27511

BRAND® USP BLAUBRAND® class AS graduated pipette

capacity 5 mL

Synonym(s):

BLAUBRAND®, Graduated Pipettes, Pipettes, USP

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

AR-Glass

feature

class AS
graduation
type 2 (nominal volume above)

packaging

pack of 12

manufacturer/tradename

BRAND 27511

measuring range

accuracy: 0.05 mL

capacity

5 mL

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® USP BLAUBRAND® class AS graduated pipette is made from high-quality AR-Glas® and complies with DIN EN ISO 835 standards. It is calibrated to deliver (TD, Ex) and features a wait time of 5 seconds for optimal accuracy in liquid transfer. Each pipette includes a USP batch certificate, ensuring quality and traceability. This pipette is an essential tool for laboratories requiring precise liquid handling and reliable measurement in various applications.

Features and Benefits

  • Accurate volumetric measurement instrument for precision analyses.
  • BRAND® USP BLAUNRAND® class AS graduated pipette of capacity 5 mL, type 2, made of AR-Glas®, is manufactured according to DIN EN ISO 835.
  • Calibrated to deliver (TD, Ex).
  • Reduced waiting time (5 sec) and simplified handling.
  • High volume precision.
  • The meniscus needs to be set -only once- directly to the partial volume.
  • Optimized flow geometry in the tip ensures reliable liquid dispensing from bulb and graduated pipettes.
  • The mechanical resilience of the tip and its fire-polished edges ensure a long service life.

Legal Information

AR-Glas is a registered trademark of Schott AG
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This page contains detailed information on working with and handling pipettes and pipetting aids.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service