Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BMSBSH5001

Sigma-Aldrich

myBlock l digital single chamber dry bath

without blocks, AC/DC input 115 V AC, US 3-pin plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$770.00

$770.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$770.00

About This Item

UNSPSC Code:
41102404
NACRES:
NB.76

$770.00


Please contact Customer Service for Availability

manufacturer/tradename

Benchmark Scientific BSH5001

parameter

+5 °C temp. range (+105 °C)
1 min to 99 hr 59 min (Timer)
5-105 °C temp. range
Ambient +5 to 105 °C temp. range

W × D × H

7 in. × 10 in. × 5 in.

capacity

, holds 1 block

Looking for similar products? Visit Product Comparison Guide

General description

Benchmark′s myBlock series is a "next generation" product line that introduces several major advantages over traditional dry baths. They are the first digital dry baths to include advanced microprocessor controls, timed or continuous operation and a removable hinged lid. In addition, an optional external temperature feedback probe can be positioned directly inside a sample tube, providing real-time control and monitoring of actual sample temperature.

The myBlock′s transparent lid helps to promote better uniformity and minimize temperature stratification in the block by maintaining a warm air jacket layer. It also helps to reduce energy consumption by minimizing heat loss to the environment. The hinged lid can be flipped open (to the rear), or easily removed (lifted off) to accommodate taller tubes.

Both the single and dual block models can be ordered in a configuration that includes our unique Quick-Flip blocks. These universal blocks accept tubes from 0.5 to 2.0ml and, with just a quick flip to the other side, accomodate 0.2ml tubes, PCR strips or (in the dual block model only) a PCR plate. Other blocks are available for tubes up to 50ml.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service