Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BAH420580003

SP Bel-Art® Dry-Keeper PVC Horizontal Auto-Desiccator Cabinet

internal volume 2 ft3, AC/DC input 120 V, PVC

Synonym(s):

DRY-KEEPER HORIZONTAL AUTO-DESICCATOR CABINET, PVC horizontal auto dry desiccator, SP BEL-ART DRY-KEEPER PVC HORIZONTAL AUTO-DESICCATOR CABINET; 2 CU. FT.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$3,520.00

$3,520.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
$3,520.00

About This Item

UNSPSC Code:
41104510
NACRES:
NC.56

$3,520.00


Please contact Customer Service for Availability

material

PVC

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H42058-0003

internal volume

2 ft3

General description

Durable desiccator cabinet has clear PVC panels and sleek black ABS accents, horizontal profile, and movable shelves for adjustable dry storage configurations.

Features and Benefits

  • Electronic dehumidification system maintains relative humidity levels at 30 to 40%*; keeps dry air circulating throughout the cabinet
  • Permanent desiccant contained in the control unit
  • Red light indicates operation of the 4½ hour absorption period; green light indicates operation of the ½ hour regeneration of the desiccant
  • Spacious 2 cu. ft. interior volume
  • Large, in-door digital hygrometer for easy visualization of rH%
  • Gasketed door opens down and closes with two latches for a tight seal
  • Two adjustable, removable, and perforated shelves facilitate full circulation of air
  • Shelf rails can be repositioned on any one of 8 steps set at 28mm intervals; additional shelves and rails sold separately
  • Interior opening measures 45 x 23cm (17¾ x 9")
  • Power transformer adaptor included

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service