Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BAH369221010

SP Bel-Art® Sterileware Scoop Sampling System

Snap-on lid contains sample in scoop, nominal capacity 60 mL (2 oz), pack of 10 ea (double wrapped)

Synonym(s):

collection scoop

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

sterility

sterile

packaging

pack of 10 ea (double wrapped)

manufacturer/tradename

Bel-Art H36922-1010

H × L × W

1.125 in. (29 mm) × 8.0625 in. (205 mm) × 1.625 in. (41 mm)

bowl H × L × W

1.125 in. (29 mm) × 3.0625 in. (78 mm) × 1.625 in. (41 mm)

handle L

12.7 cm (5 in.)

nominal capacity

60 mL (2 oz)

Looking for similar products? Visit Product Comparison Guide

General description

Double bagging reduces contamination in multi-zone clean rooms while the included lid eliminates the cost of separate sterile bags or containers.

Features and Benefits

Ten individually packaged scoops are sealed in an outer bag to create multiples layers of protection against contaminants and debris

  • Snap-on lid allows scoop to be used as a container for transport; lock-tab can be bent under for a tighter seal
  • Sampling data can be marked on the lid with wax pencil, pre-marked label or labeling tape to facilitate tracking
  • Scoops remain upright when placed on a flat surface; can be used as weighing boats
  • Long handle increases the distance between the hand and sample to reduce contamination potential
  • FDA grade polystyrene safe for food, drug and cosmetic use
  • Gamma irradiated sterile to SAL 10-6
  • Lot stamped for accurate lot tracing
Note: Sterilized products are not returnable.
These sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service