Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BAH189210000

Scienceware® vial, bottle, and tube rack

Holds 12 x 33 mm tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

material

polypropylene

feature

Holds 12 x 33 mm tubes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H18921-0000

L × W × H

26.7 cm × 10.2 cm × 5.3 cm

size

267x102x53 mm

General description

Compact, sturdy bottle and vial rack is ideal for class settings as well as the lab. Holds dropping bottles, vials, scintillation vials and other containers up to 28-33mm diameter.
  • 12 wells; 4 with open fronts for complete viewing of contents
  • 33mm diameter wells
  • Stable, heavy duty polypropylene construction
  • Heat and chemical resistant; autoclavable at 121°C (250°F)

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service