Skip to Content
MilliporeSigma
All Photos(2)

Documents

BAH183030000

SP Bel-Art® Heavy Duty Support Stand

base W × L × H 21.5 cm (8.5 in.) × 40.5 cm (16 in.) × 5 cm (1¾ in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H18303-0000

base W × L × H

21.5 cm (8.5 in.) × 40.5 cm (16 in.) × 5 cm (1¾ in.)

rod diam. × H

12.5 mm (1/2 in.) × 76 mL (30 in.)

General description

Excellent for use in severe corrosive conditions, this heavy-duty support stand is made of polypropylene with metal screws.

Features and Benefits

  • Measuring 21.5 x 40.5 x 5cmH (8.5 x 16 x 1¾"), the base has a smooth surface for easy cleaning and weighs 2.5kg (5½lbs) for stability
  • 12.5mm dia x 76cmL (½ x 30") rod can be screwed into the center of the base, or at either end; has a deep thread and sturdy tightening knob
  • Autoclavable

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service