Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BAH167010000

Straining basket

O.D. 4 in.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$228.00

$228.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$228.00

About This Item

UNSPSC Code:
41103200
NACRES:
NB.35

$228.00


Please contact Customer Service for Availability

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H16701-0000

I.D. × H

86 mm (3 3/8 in.) × 127 mm (5 in.)

O.D.

101.6 mm
4 in.

Looking for similar products? Visit Product Comparison Guide

General description

A plastic loop handle keeps hands away from the contents. The holes are 2 mm (0.080 in.) diameter.
  • Pierced polyethylene baskets load and unload quickly
  • Chemical and corrosion resistant
  • Use for dipping parts or straining large particles
  • Can be used at temperatures up to 82 °C (180 °F)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service