The dimensions of the vacuum desiccator mentioned are as follows:
•BAF424002121-1EA, Scienceware® Lab Companion™ round vacuum desiccator: 35.3 x 40.0cm (13⅞ x 15¾”)
•BAF424002241-1EA, Scienceware® Lab Companion™ round vacuum desiccator: 42.7 x 47.5cm (16¾ x 18¾”)
BAF424002121
Scienceware® Lab Companion™ round vacuum desiccator
volume 10 L, clear polycarbonate, pack of 1 ea
Synonym(s):
Desiccator, Desiccator cabinet, Vacuum Bell Jar, Vacuum Desiccator
Select a Size
$556.00
Select a Size
About This Item
$556.00
Recommended Products
material
clear polycarbonate
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F42400-2121
volume
10 L
10000 mL
Looking for similar products? Visit Product Comparison Guide
General description
Transparent polycarbonate construction is durable, easy-to-clean, chemical-resistant, and allows quick visualization of the desiccator contents. Amber tinted UV blocking models block 100% of UVA, B, and C light to minimize damages or discoloration of light-sensitive samples.
Available in both cabinet and round styles, all models include a desiccant tray (desiccants sold separately).
- Vacuum level checking is simplified with a built-in analog vacuum gauge at the top of the unit
- High-quality silicone O-ring and specially designed locking ring allow outstanding vacuum capability with virtually no leakage
- Locking ring secures top and bottom halves when vacuum not in use; provides additional convenience and safety when moving the unit
- Six models to choose from; 6, 10, and 20 L internal volume in clear or UV blocking amber
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What are the dimensions for the following products: BAF424002121-1EA (10L) and BAF424002241-1EA (20L)?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service