Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BAF420220000

SP Bel-Art® "Space Saver" Polycarbonate Vacuum Desiccator with Clear Polycarbonate Bottom

volume 0.20 ft3

Synonym(s):

SP Bel-Art® "Space Saver" Polycarbonate Vacuum Desiccator with Clear Polycarbonate Bottom

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$194.00

$194.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
$194.00

About This Item

UNSPSC Code:
41104510
NACRES:
NB.43

$194.00


Please contact Customer Service for Availability

material

clear polycarbonate

packaging

pkg of 1 ea

manufacturer/tradename

Bel-Art F42022-0000

volume

0.20 ft3

Looking for similar products? Visit Product Comparison Guide

General description

Degas liquids quickly and easily in the laboratory or classroom with this small plastic vacuum desiccator. These strong, shatterproof units provide dry storage and protection for sensitive products.
  • Lighter and less costly than similarly sized glass models; does not chip like glass
  • Holds a full vacuum (29.9" Hg) at room temperature for 24 hours
  • Tapered polypropylene stopcock with PTFE plug accepts tubing with ¼ to ⅜” I.D. and allows a controlled entrance of air preventing unnecessary turbulence
  • Neoprene O-ring assures a tight seal down to 0˚C without the need for grease (ring will not be harmed if grease is used)
  • ‘Flat Dome,’ clear polycarbonate top with large ribbed knob maximizes interior clearances and provides an average of 13% greater interior volume over standard hemispherical domes
  • All models include a 0.32 cm (⅛") thick perforated plate; disposable or reusable desiccant can be placed on or under this plate
  • White polypropylene bottom models can support incandescent crucibles on Minerit HD High Heat Ceramic Desiccator Plates
  • Clear polycarbonate bottom models offer increased viewing visibility from more angles

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service