Skip to Content
MilliporeSigma
All Photos(2)

Documents

BAF379040010

SP Bel-Art® Fast Release Pipette Pump III

capacity 10 mL, green

Synonym(s):

Pump For Pipette, pipetting device

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.01

material

green

packaging

pkg of 1 ea

manufacturer/tradename

Bel-Art F37904-0010

Overall L

6 in. (171 mm)

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Designed for quick and accurate one-handed operation, these lightweight pipetting devices feature a fast-release trigger which dispenses the pipettes entire contents. The ergonomic design enhances comfort, utility, and dispensing precision while helping to reduce the risk of hand and wrist strain, or injury from repetitive and awkward pipetting motions. U.S. Patent 7,093,507; European Patent E1477227A2

Features and Benefits

  • Allows arm to remain in a more natural, lowered position, unlike other pipettors that require arm and elbow elevation for many pipetting actions
  • Optimally located thumb wheel enables a relaxed grip and ease of rotation for precision aspirating or dispensing down to single drops; can be used to blow out the pipette
  • Self-stabilizing collar inside the silicone chuck holds either glass or plastic pipettes
  • Compact design adds only 15.2cm (6") to the pipette length, allowing use in fume hoods and controlled environment glove boxes
  • Available in three color-coded pipette volumes
  • Resistant to acids, alkalis, and most solvents; can be disassembled for cleaning

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service