Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BAF378750970

SP Bel-Art® Sterileware Single Slot Powder Sampler

capacity 50 mL (1¾ oz), L 38.25 in. (97 cm), pack of 20 ea (individually wrapped)

Synonym(s):

powder sampler

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

material

high-density polyethylene

packaging

pack of 20 ea (individually wrapped)

manufacturer/tradename

Bel-Art F37875-0970

L

38.25 in. (97 cm)

capacity

50 mL (1¾ oz)

Looking for similar products? Visit Product Comparison Guide

General description

These sterile powder samplers are ideal for taking a single, targeted 50ml sample from free-flowing powders and granules.

Features and Benefits


  • After insertion, rotate tube to open then close the collection slot, and remove to retrieve the sample
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) sampler heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing

Note: Sterilized products are not returnable.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service