Skip to Content
MilliporeSigma
All Photos(1)

Documents

BAF367392000

SP Bel-Art® Economy Scoops

stainless steel, nominal capacity 2000 mL (68 mm)

Synonym(s):

spoon

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

material

stainless steel

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F36739-2000

Overall L

14.75 in. (375 mm)

bowl diam.

5.875 in. (150 mm)

nominal capacity

2000 mL (68 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Low-cost, sturdy scoop ideal for general laboratory use with high sides to prevent spillage.

Features and Benefits

  • Reusable, high-quality scoops help reduce laboratory waste
  • Helps meet sustainability goals when used in place of disposable scoops
  • Useful in applications with limited salt exposure
  • 304 grade stainless steel
  • Autoclavable

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service