Skip to Content
MilliporeSigma
All Photos(1)

Documents

BAF367380500

SP Bel-Art® Pharma Scoops

stainless steel, nominal capacity 500 mL (17 oz)

Synonym(s):

Lab Scoop, spoon

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

material

stainless steel

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F36738-0500

Overall L

9.5 in. (240 mm)

bowl L

5.5 in. (140 mm)

bowl diam.

3.5 in. (95 mm)

nominal capacity

500 mL (17 oz)

Looking for similar products? Visit Product Comparison Guide

General description

These reusable, high-quality scoops can be used time and time again for powder and granule handling in pharmaceutical and food handling settings.

Features and Benefits

  • Pharmaceutical 316 grade stainless steel
  • Easy to clean seamless design to help prevent cross-contamination
  • High salt and acid resistance, ideal for food sampling
  • Helps meet sustainability goals when used in place of disposable scoops
  • GMP compliant
  • Autoclavable

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service