Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BAF146460000

SP Bel-Art® Urbanti High-Speed Filter Funnels

polymethylpentene, capacity 224 mL (7.6 oz)

Synonym(s):

clear funnel, filter funnel, hight speed filter, plastic funnel

Sign Into View Organizational & Contract Pricing

Select a Size

4 EACH
$46.70

$46.70


Please contact Customer Service for Availability


Select a Size

Change View
4 EACH
$46.70

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

$46.70


Please contact Customer Service for Availability

material

polymethylpentene

feature

to hold 150 ‑ 185 mm

packaging

pack of 4 ea

manufacturer/tradename

Bel-Art F14646-0000

Overall H

7.625 in. (194 mm)

capacity

224 mL (7.6 oz)

stem L × O.D. × I.D.

4.25 in. (108 mm) × 0.375 in. (10 mm) × 0.25 in. (7 mm)

top I.D. × O.D.

3.9375 in. (100 mm) × 4.375 in. (111 mm)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Unsurpassed for non-vacuum, high-speed filtration, these clear funnels have internal helicoid ribs to increase the filtration speed.

Features and Benefits

  • Vertical outer ribs prevent airlock
  • Glass-clear
  • Autoclavable polymethylpentene plastic; unaffected by corrosive liquids
  • Heat resistant to 177ºC (350ºF)

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service