Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

935050

Sigma-Aldrich

AC1 Screen Printed Electrodes

20 units (2mm Gold Working; Gold Counter; Silver/Silver Chloride Reference)

Synonym(s):

SP-1102

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$445.00

$445.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EACH
$445.00

About This Item

UNSPSC Code:
41111761
NACRES:
NA.21

$445.00


Please contact Customer Service for Availability

Request a Bulk Order

General description

The sensor is formed on a corundum ceramic base. On to this surface the working, the reference and the auxiliary electrodes are applied. The working and the auxiliary electrodes are made of variety of materials. At the end of the sensor there is a contacting field which is connected with the active part by the silver conducting paths which are covered by a dielectric protection layer. A biochemically active substance can be immobilized on the working electrode of the sensor to create a biosensor.
We offer Screen Printed Electrodes (2mm Gold Working; Gold Counter; Silver/Silver Chloride Reference) for R&D applications. The physical parameters are as follows:
Dimensions: Weight: 0.5 gm; Length: 25.40 mm; Width: 7.26 mm; Thickness: 0.63 mm

Application

Screen printed electrodes (2mm Gold Working; Gold Counter; Silver/Silver Chloride Reference) are ideal for electrochemical detection. The various application areas of Screen printed electrodes (SPEs) are:

(1) for the detection of common environmental pollutants such as metal ions and organic compounds;
(2) as enzymatic biosensors, immunosensors and DNA-based sensors for pharmaceutical and clinical usage;
(3) also in emerging applications of fabricating lithium-ion batteries, solar cells, and large area LED matrix.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Screen printed silver top electrode for efficient inverted organic solar cells
Kim J, et al.
Materials Research Bulletin, 70, 412-415 (2015)
Screen printing of stretchable electrodes for large area LED matrix
Ho X, et al.
Journal of Materials Research, 30, 2271-2278 (2015)
Applications of screen-printed electrodes in current environmental analysis
Li Meng, et al.
Current Opinion in Electrochemistry, 3, 137-143 (2017)
High performance screen-printed electrodes prepared by a green solvent approach for lithium-ion batteries
Goren A, et al.
Journal of Power Sources, 334, 65-67 (2016)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service