Skip to Content
MilliporeSigma
All Photos(2)

Documents

934860

Sigma-Aldrich

Probe kit

greener alternative

Four-node

Synonym(s):

4-node probe kit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111761
NACRES:
NA.21

probe size

3

description

Max current: 1A

Coating: Au

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

diam.

2.5 mm

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

Our 4-line probe kit is the ideal tool for measuring electrical resistivity of thin sheets. The kit includes 3 probes with different spacing (14mm, 34mm, 54mm) for the measurement of a wide range of resistance values. All probes are coated with gold and have a line width of 1mm, line length of 5mm, maximum current of 0.5 A. Its main applications include electrical characterization of fibers, wires, tubes, etc.
We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product has been enhanced for energy efficiency. Click here for more information.

Application

The kit is useful in applications where electrical characterization is needed for fibers, wires, tubes, etc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service