Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

934852

Sigma-Aldrich

Probe kit

greener alternative

Four line

Synonym(s):

4-line probe kit

Sign Into View Organizational & Contract Pricing

Select a Size

934852-1EA
$4,350.00

$4,350.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
934852-1EA
$4,350.00

About This Item

UNSPSC Code:
41111761
NACRES:
NA.23

$4,350.00


Please contact Customer Service for Availability

Request a Bulk Order

probe size

3

description

Max current: 0.5A

Coating: Au

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

width × L

1 mm × 5 mm , Line

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

Our 4-line probe kit is the ideal tool for measuring electrical resistivity of thin sheets. The kit includes 3 probes with different spacing (14mm, 34mm, 54mm) for the measurement of a wide range of resistance values. All probes are coated with gold and have a line width of 1mm, line length of 5mm, maximum current of 0.5 A. Its main applications include electrical characterization of thin films, and pressure/force sensor characterization.
We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product has been enhanced for energy efficiency. Click here for more information.

Application

Our four-line probe kit aims to facilitate your measurements of sheet resistance of thin sheet materials, so that you can concentrate on developeing next-gen (semi-)conducting thin films for biosensors and other organic electronic applications.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service