Skip to Content
MilliporeSigma
All Photos(1)

Documents

933244

Sigma-Aldrich

FIB holder

Double 1/2" FIB Sample and Grid Holder, Pin

Synonym(s):

FIB mount

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111761
NACRES:
NA.23

Looking for similar products? Visit Product Comparison Guide

General description

Dimensions: 36.5 x 12.7 x 11.6 mm (1.44" x 0.5" x 0.46").
Pin: Standard 3.2 mm (⅛").
Material: Vacuum grade aluminum with brass screws.
Includes Philips screwdriver #0.
EMS techware

Application

Holds a FIB sample mounted on two standard ½" (12.7 mm) pin stubs for FIB milling and lift-out procedures. Conveniently holds two FIB grids close to the sample to mount prepared TEM lamellae on the FIB grid for TEM imaging. Cost-effective holder suitable for all FIB/SEM systems which accept pin mount holders, including the FEI, ZEISS and Tescan systems. For the JEOL and Hitachi systems, use a pin mount adapter.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service