Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

900431

Sigma-Aldrich

SGA 545 100 isiphor

Synonym(s):

Europium doped alkaline earth orthosilicate, Green phosphor, Rare earth doped phosphor

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

form

powder

composition

Halogen free, Br<700 ppm, Cl <700 ppm, Br+Cl <1000 ppm

particle size

11-13 μm (D50)
17.5-19.5 μm (D90)
5.5-7.5 μm (D10)

fluorescence

λem 544 nm±1 nm

Application

Phosphors are solid inorganic crystalline materials that exhibit luminescence upon excitation. Applications of phosphors extend from bio-imaging/bio-sensors to X-ray detectors, fluorescent lamps, displays, and LEDs.[1][2][3][4][5] Our YYG series isiphor are yttrium garnet based yellow phosphors whereas the SGA series isiphor are silicate based green phosphors. These materials exhibit >90% quantum efficiency and are well suited for application in backlighting for liquid crystal displays and LEDs.

Legal Information

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Yi G, et al.
Nano Letters, 4, 2004-2004 (2004)
Long persistent phosphors-from fundamentals to applications.
Li Y, et al.
Chemical Society Reviews, 45, 2090-2090 (2016)
Yi G, et al.
Nano Letters, 4, 2191-2191 (2004)
Ronda CR, et al.
J. Alloy Compounds, 275, 669-676 (1998)
Chun Che Lin et al.
The journal of physical chemistry letters, 2(11), 1268-1277 (2011-06-02)
Light-emitting diodes (LEDs) are excellent candidates for general lighting because of their rapidly improving efficiency, durability, and reliability, their usability in products of various sizes, and their environmentally friendly constituents. Effective lighting devices can be realized by combining one or

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service