Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

578193

Sigma-Aldrich

Poly[(methyl methacrylate)-co-(9-anthracenylmethyl methacrylate)]

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352103
NACRES:
NA.23

composition

chromophore, 20 mol %

transition temp

Tg 103 °C (DSC)

fluorescence

λex 251 nm; λem 416 nm in chloroform

General description

Fluorescent polymer.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service