Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

570508

Sigma-Aldrich

JandaJel-Rink amide

100-200 mesh, extent of labeling: 0.5 mmol/g loading, 1 % cross-linked

Synonym(s):

4-[(2,4-Dimethoxyphenyl)Fmoc-amino)methyl]phenoxyacetamido methyl on JandaJel, Knorr linker on JandaJel

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352200
PubChem Substance ID:

crosslinking

1 % cross-linked

extent of labeling

0.5 mmol/g loading

particle size

100-200 mesh

Legal Information

JandaJel is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service