Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

566586

Sigma-Aldrich

Poly[(4,4′-hexafluoroisopropylidene)diphthalic anhydride-alt-Acridine Yellow G]

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352103
NACRES:
NA.23

mp

>400 °C (dec.) (lit.)

solubility

DMF: soluble
DMSO: soluble
NMP: soluble
methanol: insoluble

fluorescence

λex 267 nm; λem 505 nm in chloroform

Features and Benefits

Fluorescent dye-containing polyimide with good solubility characteristics.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service