430846
Poly(ethylene-co-ethyl acrylate-co-maleic anhydride)
powder, melt index 5 g/10 min (190°C/2.16kg)
Synonym(s):
maleated copolymer, maleated polymer, maleic copolymer
About This Item
form
powder
melt index
5 g/10 min (190°C/2.16kg)
mp
92 °C
transition temp
softening point 75 °C (Vicat)
density
0.94 g/mL at 25 °C (lit.)
Looking for similar products? Visit Product Comparison Guide
Application
Features and Benefits
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service