59346
SUPELCOGEL™ H (9 µm) HPLC Columns
L × I.D. 25 cm × 4.6 mm
Synonym(s):
SUPELCOGEL™ 6% Cross Linked HPLC Columns
About This Item
Recommended Products
Product Name
SUPELCOGEL™ H, 6% Crosslinked HPLC Column, 9 μm particle size, L × I.D. 25 cm × 4.6 mm
Agency
suitable for USP L17
manufacturer/tradename
SUPELCOGEL™
parameter
400 bar pressure (5801 psi)
85 °C max. temp.
technique(s)
HPLC: suitable
L × I.D.
25 cm × 4.6 mm
matrix
sulfonated polystyrene/divinylbenzene, spherical particle platform
particle size
9 μm
separation technique
ion exclusion
Looking for similar products? Visit Product Comparison Guide
Related Categories
Legal Information
guard cartridge
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service