Skip to Content
Merck
All Photos(1)

Documents

27132

Supelco

Septa, PTFE/red rubber, pkg 100

PTFE/red rubber, diam. × thickness 8 mm × 0.050 in., for use with screw cap, 8-425

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE septum face
PTFE/red rubber
PTFE/red rubber

packaging

pkg of 100 ea

O.D.

8 mm

diam. × thickness

8 mm × 0.050 in.

compatibility

for use with 2 mL standard opening vial
for use with screw cap, 8-425

Looking for similar products? Visit Product Comparison Guide

General description

The red rubber is "polybutyl isoprene."

Application

PTFE-red rubber, silver-septa with caps was used to close head-space vials containing essential Ocimum oils during solid phase microextraction (SPME), in an experimental study conducted for chemotaxonomical analysis of the essential oil aroma compounds of four different Ocimum species. It may also be used with headspace vials in Headspace Sorptive Extraction (HSSE) sampling coupled with Gas Chromatography-Mass Spectrometry (GC-MS), for the analysis of the volatile fractions and chemometric methods of pesto genovese and its ingredients.
Septa, PTFE/red rubber, pkg 100 may be used for a headspace glass vial in the analysis of the volatile fractions of pesto, a typical Italian basil-based pasta sauce, and its ingredients using headspace sorptive extraction (HSSE) followed by gas chromatography-mass spectrometry (GC-MS).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Chemotaxonomical analysis of the essential oil aroma compounds of four different Ocimum species from southern India.
Leopold J
European Food Research and Technology, 217 (2), 120-124 (2003)
Study of different kinds of ?Pesto Genovese? by the analysis of their volatile fraction and chemometric methods.
Food Chemistry, 114 (1), 306-309 (2009)
Analysis of the volatile fraction of ?Pesto Genovese? by headspace sorptive extraction (HSSE).
Salvadeo P, et al.
Food Chemistry, 105(3), 1228-1235 (2007)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service