Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
cap (sealing cap), polysulfone , round bottom tube, transparent tube
sterility
non-sterile
feature
RCF 50,000 × g
packaging
pack of 10, case of 50
manufacturer/tradename
Nalgene 3137-0050
nominal capacity
50 mL
General description
Features and Benefits
- Round bottoms fit high speed rotors.
- Transparent, with straw-colored cast.
- Can be used up to 50,000 x g in refrigerated or non-refrigerated centrifuges.
- Tubes must be filled to at least 80% capacity for proper performance.
- Autoclavable/Leakproof† when used with supplied Nalgene closure.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| sterility non-sterile | sterility - | sterility - | sterility non-sterile |
| material cap (sealing cap), round bottom tube, polysulfone , transparent tube | material polysulfone , round bottom tube, screw top cap (Linerless), transparent tube | material polysulfone , round bottom tube, screw top cap (Linerless), transparent tube | material cap (PP sealing cap), round bottom tube, transparent polycarbonate |
| manufacturer/tradename Nalgene 3137-0050 | manufacturer/tradename Nalgene 3115-0030 | manufacturer/tradename Nalgene 3115-0050 | manufacturer/tradename Nalgene® 3138-0016 |
| packaging pack of 10, case of 50 | packaging pack of 10, case of 100 | packaging pack of 10, case of 100 | packaging pack of 10 |
| feature RCF 50,000 × g | feature RCF 50,000 × g | feature RCF 50,000 × g | feature RCF 50,000 × g |
| nominal capacity 50 mL | nominal capacity 30 mL | nominal capacity 50 mL | nominal capacity 16 mL |
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



