Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
NACRES:
NB.35
UNSPSC Code:
41105108
material
opaque TPE
packaging
pkg of 1 ea
manufacturer/tradename
C-Flex 072-063-1
I.D. × O.D. × wall thickness
1.6 mm × 3.2 mm × 0.8 mm
size
50 ft
Legal Information
C-Flex is a registered trademark of Saint-Gobain Performance Plastics Corp.
Still not finding the right product?
Explore all of our products under C-Flex®laboratory tubing
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| T8288-50FTPW | 04065272325295 |
| T8288-50FT | 04065272325288 |
| T8288-1EA | 04065273230628 |
| T8288-25FT | 04061833469118 |