Skip to Content
Merck

T4668

Nalgene® centrifuge tubes, Round Style 3117

nominal capacity 50 mL, unlipped

Synonym(s):

High-Speed ​​Centrifuge Tubes, Nalgene tubes, Nalgene 3117-9500, sample collection tube, sample receptacle, sample tube

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.11
UNSPSC Code:
41121703
Material:
polycarbonate , unlipped
Sterility:
non-sterile
Packaging:
pack of 10
Feature:
RCF 50,000 × g
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polycarbonate , unlipped

sterility

non-sterile

feature

RCF 50,000 × g

packaging

pack of 10

manufacturer/tradename

Nalgene® 3117-9500

nominal capacity

50 mL

General description

Repeatedly spin samples successfully thanks to the outstanding mechanical strenghth and high optical clarity of Nalgene®igh-speed polycarbonate round bottom centrifuge tubes, designed to fit high-speed rotors.

Features and Benefits

  • Withstand temperatures from -135° to +135°C (-211° to +275°F)
  • For use to 50,000 x g in all refrigerated and non-refrigerated centrifuges (used with DS3111-series friction fit caps for proper performance)
  • Molding technique produces uniform wall thickness for increased strength
  • Round bottoms and uniform diameter (no taper) for better rotor fit and force tolerance
  • Lip (on Part No 3117-9500 / T4668-10EA) allows easier retrieval from rotor cavities
  • Excellent clarity for viewing contents
  • Autoclavable/Transparent
  • Repeated autoclaving will reduce the life of polycarbonate centrifuge tubes.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library