Skip to Content

SYNB135124

Synthware Desiccator with lid and ceramic plate

bottle O.D. 240 mm, clear borosilicate glass 3.3

Synonym(s):

Synthware B135124, desiccator with Top Knob

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.43
UNSPSC Code:
41121800
Material:
clear borosilicate glass 3.3
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

clear borosilicate glass 3.3

packaging

pack of 1 ea

manufacturer/tradename

Kemtech B135124

bottle O.D.

240 mm

General description

Desiccator, Clear, Id 240mm, Includes Lid & Ceramic Plate

Application

kemetch; synthware; desiccator

Features and Benefits

Organic Chemistry

Legal Information

Synthware is a trademark of Kemtech America Inc.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library