Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
NACRES:
NB.15
UNSPSC Code:
41121706
material
cap (dual position snap cap), polystyrene , round
sterility
sterile
feature
graduated
packaging
pack of 500 ea (individually wrapped)
manufacturer/tradename
MTC™ Bio T8250
parameter
2000 × g speed (max)
capacity
14 mL
diam. × L
17 mm × 100 mm
suitability
suitable for (cell culture)
General description
MTC™ Bio culture tubes are available in 12×75mm (5mL) or 17×100mm (14mL) capacities in either clear polystyrene (PS) or transparent polypropylene (PP). Low density polyethylene (LDPE) snap caps can be attached in two positions. The first position allows for the flow of air both in and out of the tube enabling aerobic culturing. The second position offers a leak-proof and air-tight seal making it ideal for anaerobic culturing and/or sample storage. Tubes are available with caps attached and printed graduations, or without caps and graduation-free.
Application
anaerobic culturing, sample storage
Features and Benefits
- Polystyrene (PS) max 2000×g
- Polystyrene (PS) tubes withstand temperatures from 0°C to 70°C
- Polypropylene (PP) max 4000×g
- Polypropylene (PP) tubes withstand temperatures of from -86°C to 121°C
- Sterilized to SAL 10-6
- RNase, DNase, pyrogen and cytotoxin free
Legal Information
MTC is a trademark of MTC Bio
Still not finding the right product?
Explore all of our products under MTC™ Bio Culture Tubes
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.