Skip to Content

HS27552B

OneRack® Test Tube Rack

Full, polypropylene, size 72 wells, well diam. 16 mm, blue

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.35
UNSPSC Code:
41122804
Manufacturer/tradename:
Heathrow Scientific HS27552B
Feature:
Holds 72 x 16 mm tubes, Holds 72 x 5-10 mL tubes
Material:
polypropylene
Packaging:
pk of 8 racks
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polypropylene

feature

Holds 72 x 16 mm tubes, Holds 72 x 5-10 mL tubes

packaging

pk of 8 racks

manufacturer/tradename

Heathrow Scientific HS27552B

L × W × H

12.7 × 25 × 7 cm

size

72 wells

well diam.

16 mm

color

blue

General description

OneRack test tube rack is tough and more highly resistant to acids, bases, solvents, and heat. These durable racks are molded in a single, continuous piece. There is no assembly required and no detachable pieces.

Features and Benefits

  • molded coordinates for tube orientation
  • stable design for use in water baths
  • flat labeling area for easier identification
  • available in half and full rack sizes
  • Fiberglass reinforced POM offers the highest chemical and heat resistance (-40 to 140C)
  • Polypropylene offers good chemical and heat resistance (0 to 110C)

Legal Information

OneRack is a registered trademark of Heathrow Scientific LLC


Still not finding the right product?

Explore all of our products under OneRack® Test Tube Rack




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library