Skip to Content
Merck
All Photos(1)

Key Documents

EP022625501

Eppendorf® Centrifuge 5810/5810R

5810R, refrigerated, without rotor, keypad, AC/DC input 120 V, 50/60 Hz, US 3-pin plug (US)

Synonym(s):

Centrifuge 5810 R, Eppendorf 5810 Centrifuge, Eppendorf Rotor

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

feature

CSA approved
keypad
refrigerated

manufacturer/tradename

Eppendorf® 022625501 (NA)

parameter

-9-40 °C temp. range
20,913 × g max. RCF
200_14,000 rpm speed

technique(s)

centrifugation: suitable

W × H × D

70 cm × 61 cm × 35 cm

weight

99 kg

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Eppendorf Centrifuge 5810/5810 R with its renowned quality and reliability offers you the most cost efficient solution for your medium to high-throughput applications–now and in the future. It combines extraordinary versatility and capacity for both tubes and plates with an extraordinary compact footprint. With the new rotor generation the capacity of Centrifuge 5810/5810 R increases to max. 4 × 750 mL (or max. 28 × 50 mL/56 × 15 mL). It is the most compact 3 liter centrifuge currently available.

Designed to fit in every lab
Smallest 3 Liter centrifuge in the market
Low lid opening height for use under shelves
Quiet to benefit your work environment
Low access height for easy loading/unloading
Centrifuge lid with soft-touch lid closure

Features and Benefits

  • Max. capacity: 4 × 750 mL/4 × 4 MTP
  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 750 mL
  • Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
  • Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL
  • High centrifugation speed of up to 20,913 × g (14,000 rpm)
  • Aerosol-tight Eppendorf QuickLock® caps and lids for easy, one-hand operation
  • Centrifuge lid with soft-touch lid closure
  • Low access height of 29 cm for easy loading and unloading of samples
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety


Additional features of refrigerated Centrifuge 5810 R
  • Temperature range from -9 to 40 deg. C
  • FastTemp function for fast pre-cooling
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
  • ECO shut-off engages after 8 hours of non-use to reduce energy consumption and to extend compressor life
  • Dynamic compressor control (DCC) technology for optimized cooling performance

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf QuickLock is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service