Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
NACRES:
NB.35
UNSPSC Code:
41122410
Manufacturer/tradename:
Diversified Biotech DS2-500
Material:
polyethylene film
W × l:
5 cm × 152.40 m
Sterility:
non-sterile
Packaging:
pack of 1 ea
material
polyethylene film
sterility
non-sterile
packaging
pack of 1 ea
manufacturer/tradename
Diversified Biotech DS2-500
W × L
5 cm × 152.40 m
roll size
2 in. × 500 ft
Looking for similar products? Visit Product Comparison Guide
General description
Durable, heat-resistant, solvent-proof laboratory sealing film, that is chemically resistant, heat resistant & microwave compatible, that creates a tight, tear resistant seal. This LDPE stretch film, has substantial advantages over common laboratory stretch films. Its’ superior heat-resistant feature allows for containers to be incubated in boiling water baths without suffering the characteristic melting of paraffin-based alternatives. Since DuraSeal™ is polyethylene based and free of any adhesives, it resists essentially all caustic agents and organic solvents.
It is easy to use, there is no inter-leaf paper to strip away, just stretch the film symmetrically over a container opening and the 1.5mil thick film contracts inwardly around the opening or neck of the container to provide a drum-tight, water-proof seal. The film can be elongated 500-800% before breakage, minimizing the incidence of tearing during stretch sealing. The film clings to itself, especially after stretching so the free edges of the film may be stretched around the container to secure the container edges.
Permeability Information:
It is easy to use, there is no inter-leaf paper to strip away, just stretch the film symmetrically over a container opening and the 1.5mil thick film contracts inwardly around the opening or neck of the container to provide a drum-tight, water-proof seal. The film can be elongated 500-800% before breakage, minimizing the incidence of tearing during stretch sealing. The film clings to itself, especially after stretching so the free edges of the film may be stretched around the container to secure the container edges.
Permeability Information:
- Oxygen = 125cc/100in2/24hrs at 23°C
- Carbon Dioxide = 1300cc/100in2/24hrs at 23°C
- Water Vapor = 1.0g/100in2/24hrs at 38°C and 90% R.H.
Features and Benefits
- DuraSeal™ laboratory stretch film is transparent, durable, solvent-resistant polyethylene-based that offers clear advantages over paraffin films.
- Free of any adhesives, it resists essentially all caustic agents and organic solvents.
- Microwave compatible - can withstand heat up to 100°C.Superior tear-resistant stretching and cohesion.
Legal Information
DuraSeal is a trademark of Diversified Biotech
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| D3047-1EA | 04061832923796 |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service