Skip to Content
MilliporeSigma

B350-05

Bovine Coronary Artery Smooth Muscle Cells: BCASMC (Cryovial)

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NA.81
UNSPSC Code:
41106514
Biological source:
bovine coronary artery (tunica intima and media)
Growth mode:
Adherent
Morphology:
smooth muscle
Relevant disease(s):
diabetes; stroke; cardiovascular diseases
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


biological source

bovine coronary artery (tunica intima and media)

Quality Segment

packaging

pkg of 500,000 cells

manufacturer/tradename

Cell Applications, Inc

growth mode

Adherent

karyotype

2n = 60

morphology

smooth muscle

technique(s)

cell culture | mammalian: suitable

relevant disease(s)

diabetes; stroke; cardiovascular diseases

shipped in

dry ice

storage temp.

−196°C

General description

Lot specific orders are not able to be placed through the web. Contact your local sales rep for more details.

BCASMC have been used to test novel photocrosslinked biodegradable elastomers based material surfaces for their usefulness in smooth muscle tissue engineering (Ilagan, 2009).

Characterization: positive for smooth muscle cell specific alpha-actin expression.

Application

vascular research, supply of blood to heart muscle

Biochem/physiol Actions

Artery

Preparation Note

  • 2nd passage, >500,000 cells in Bovine Smooth Muscle Cell Basal Medium containing 10% FBS & 10% DMSO
  • Can be cultured at least 16 doublings
Please refer to the BCASMC Culture Protocol.

Other Notes

Bovine Smooth Muscle Cell Basal Medium containing 10% FBS & 10% DMSO


Storage Class

11 - Combustible Solids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library