ADAPA43842-EP
Adapter for Eppendorf® A-4-38 Rotor
holds 4 x 1.5–2.0 mL, for 100 mL round buckets, pack of 2 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103911
Recommended Products
material
round bottom
feature
for use with cap
holds 4 x 1.5–2.0 mL
packaging
pack of 2 ea
manufacturer/tradename
Eppendorf® 022639277 (NA)
parameter
2,900 × g max. RCF
technique(s)
centrifugation: suitable
H
43 mm
diam.
11 mm
compatibility
for use with 100 mL round bucket
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Adapter for use with 100 mL round buckets in Eppendorf A-4-38 Rotor holds 4 x 1.5–2.0 mL and supplied as a pack of 2 ea.
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service