Small (Weinheim an der Bergstrasse, Germany), 11(24), 2946-2954 (2015-02-26)
Low-bandgap diketopyrrolopyrrole (DPP)-based polymers are used for the selective dispersion of semiconducting single-walled carbon nanotubes (s-SWCNTs). Through rational molecular design to tune the polymer-SWCNT interactions, highly selective dispersions of s-SWCNTs with diameters mainly around 1.5 nm are achieved. The influences
Chemistry (Weinheim an der Bergstrasse, Germany), 21(31), 11134-11142 (2015-06-26)
Frustrated Lewis pairs (FLPs) based on sterically encumbered anilines and the Lewis acid B(C6 F5 )3 were found to react with terminal alkynes effecting intermolecular hydroamination affording iminium alkynylborate species of the form [RPhNC(R')Me][R'CCB(C6 F5 )3 ]. In these cases
Journal of chromatography. A, 1286, 9-15 (2013-03-19)
For the first time, a novel one-step sample preparation method that combines microwave assisted extraction and solvent bar microextraction (MAE-SBME) with analysis by gas chromatography-mass spectrometry (GC-MS), was developed for the fast and efficient determination of polycyclic aromatic hydrocarbons (PAHs)
Journal of neuropathology and experimental neurology, 63(1), 1-12 (2004-01-30)
In recent decades the organic solvent toluene (methylbenzene) has emerged as one of the best-studied neurotoxins. Long-term and intense exposure to toluene vapors in humans who abuse spray paint and related substances has led to the recognition that toluene has
Neuroscience and biobehavioral reviews, 32(5), 910-926 (2008-05-06)
Organic solvent abuse is associated with increased risk for serious medical, neurological, and neuropsychological impairments. While animal research suggests that exposure to organic solvents (especially toluene) may be neurotoxic, much less is known about the consequences of long-term exposure in
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.