Skip to Content
Merck
All Photos(1)

Key Documents

UFC30DV00

Millipore

Ultrafree® Centrifugal Filter, 0.5 mL Sample Volume

pore size 0.65 μm, PVDF membrane (hydrophilic)

Synonym(s):

Centrifuge filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104916
eCl@ss:
36100101
NACRES:
NB.24

material

PVDF membrane (hydrophilic)
polypropylene

Quality Level

sterility

non-sterile

feature

holdup volume 5 μL

packaging

pkg of 100 ea

manufacturer/tradename

Ultrafree®

parameter

0.5 mL sample volume
50 °C max. temp.

technique(s)

protein extraction: suitable
protein purification: suitable

L

45 mm

diam.

10.6 mm

filtration area

0.2 cm2

working volume

0.5 mL

matrix

Durapore®

pore size

0.65 μm pore size

application(s)

sample preparation

shipped in

ambient

Related Categories

General description

Filter Code: DVPP
Filter Type: Microfiltration

Application

0.65 µm pore size, hydrophilic PVDF, 0.5 mL volume, non-sterile
Fixed-angle microfuge rotor w/maximum 12,000 x g

Physical form

Color Code: Purple

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Ultrafree is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Nobuo Watanabe et al.
PloS one, 14(9), e0222331-e0222331 (2019-09-26)
Podoplanin, a transmembrane glycoprotein, is overexpressed in certain types of tumors and induces platelet aggregation by binding to C-type lectin-like receptor 2 (CLEC-2) on the platelet membrane. Activated platelets release granule components, which in turn, trigger epithelial-mesenchymal transition and confer

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service